Master Vision MA0315177 Industrial Gold Ultra Magnetic Lacquered Steel Board Yellow Maya Frame; 24 x 36 in.
Mfr # MA0315177
Zoro # G004083273
Product Information
- Brand Master Vision
- MFR # MA0315177
- Zoro # G004083273
- UPC # 560375011686
- Country of Origin China
- Category Wall Art & Decor
Description
Master Vision's Industrial Ultrabrite Whiteboards are a key addition to any worksite or industrial setting. The vibrant yellow aluminum frame makes this board easily visible in dusty areas. The magnetic lacquered steel surface allows the use of magnetic accessories, which can be used to improve the tracking of shipments and other worksite functions. Master Vision offers an extensive line of dry erase whiteboards, magnetic whiteboards, easels, interactive whiteboards, planners, cork boards, and more. Master Vision visual communication products are designed for use in offices, schools, training centers, factories, hospitals and homes.
Features- Magnetic Gold Ultra dry erase surface is suitable for frequent use
- Multifunctional - post notes or write your message
- Highly visible yellow aluminum frame
- Adjustable aluminum pen tray and mounting hardware included
- Color: Yellow
- Size: 24" x 36"
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO Literature Organizer, 24 Compartment (9311CY)
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, Adjustable Arms, Colonial Blue (BR-VDHCH-MB-RG-T0-A1-RC-8546)
- INFINITY INSTRUMENTS Botanic Wall Clock (20317AB-4153)
- COMFORTCORRECT Blaze & the Monster Machines Peel With Stick Wall Decals (CO121187)
- DESIGN TOSCANO Top Hat Snowman Still Action Die-Cast Iron Coin Bank (SP977)
- TRADEMARK FINE ART Marilyn Wendling 'White Barn I' Canvas Art, 14x19 (WAG14247-C1419GG)
- HANGMAN PRODUCTS Hangman HM-18D 18 in. 200 lbs Heavy Duty Hangman with Wall Dog (HM-18D)
- TRADEMARK FINE ART Niya Christine 'Bunny in the Garden' Canvas Art, 14x19 (IC00580-C1419GG)
- RACK EM RACKS Rack Em Racks 9092-B Universal Wire Basket; Black - 24 x 12 x 8 in. (9092-B)
- TRADEMARK FINE ART Joval 'Home in Tuscany' Canvas Art, 24x32 (75-X30-C2432GG)
- NEXT INNOVATIONS Flip Flop Wall Art Sunset Coast (101410031-COAST)
- Master Vision Wall Art & Decor