Shop All Tub Spouts
Master-Trol
S/T Valve Package, with Controller
Mfr # EZ-MTP-ST-LV
Zoro # G6181260
product price: $634.99
/ea
Free Shipping & Returns
$634.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes 24V AC 50VA Transformer, Bubbler Adapter, Controller, Controller Cable, Pushbutton Escutcheon, Single Temperature 0.5 ga Pneumatic Valve Assembly
- Standards ADA, ANSI, NEC, UFAS
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Product Type Prison Sink Retrofit Kit
- Toilet/Urinal Product Group Control Module Retrofit Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master-Trol
- MFR # EZ-MTP-ST-LV
- Zoro # G6181260
- UPC # 883232494539
- Country of Origin United States
- Category Tub Spouts
Dimensions
Main Module Overall Height | 9 7/8 in |
Sub Module Overall Height | 9 7/8 in |
Main Module Overall Width | 6 3/8 in |
Sub Module Overall Width | 6 3/8 in |
Cable Length | 15 ft |
Details
Item | Water Diverter |
Includes | 24V AC 50VA Transformer, Bubbler Adapter, Controller, Controller Cable, Pushbutton Escutcheon, Single Temperature 0.5 ga Pneumatic Valve Assembly |
Standards | ADA, ANSI, NEC, UFAS |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Product Type | Prison Sink Retrofit Kit |
Toilet/Urinal Product Group | Control Module Retrofit Kit |
Operating Temperature - Maximum | 130 Degrees F |
Configuration Style | Communicating |
Water Pressure - Maximum | 100 psi |
Voltage | 24V AC |
Description
Prison Sink Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Sink Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in, Includes Transformer, Bubbler Adapters, Controller Cable, Main Controller, Push Button Escutcheon, Tubing for Pneumatic Push Buttons, Standards ADA, ANSI, NEC, UFAS, Voltage 24V AC, Operating Temperature - Maximum 130 Degrees F
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NEWPORT BRASS Satin Nickel (PVD), 1.2 gpm, Newport Brass (8-176/15S)
- LARSEN SUPPLY CO 6PK 0 FLT Bibb Washer (02-1103)
- ZORO SELECT 90 Long Sweep Elbow, 3 In x 1-1/2 In Hub (03025)
- ZORO SELECT Female Socket, Cast Iron No-Hub Tap P-Trap (222586)
- KOHLER Tub Spout Assembly (1231514-BN)
- KINGSTON BRASS 7" Diverter, Tub Spout, Polished Chrome (K1089A1)
- MOEN Diverter Tub Spout (41911BN)
- WESTBRASS 5" Tub Spout for Copper Pipe in Matte Black (E531D-1F-62)
- SWIVEL 10538 Tub Spout Gasket (SW153300)
- DELTA Delta Lahara Tub Spout, Pull-Up Diverter (RP51303)
- GIBSON Tub and Shower Trim Kit, Metal, Plastic (T2903EP)
- Master-Trol Tub Spouts