Shop All Manual Flush Valves
Master-Trol
Flush Valve, with Controller
Mfr # EZ-MTP-WC-4
Zoro # G6174839
product price: $3,603.99
/ea
Free Shipping & Returns
$3,603.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards ADA, ANSI, NEC, UFAS
- Green Environmental Attribute Product Contributes To Reducing Water Consumption
- Includes (4) Flushing Air-Control Pneumatic Push Rod Assemblies for 8 in Walls, (4) Mounting Plates, (4) Flush Valve Branch Assemblies, (4) Wall Supply Electronic Solenoid Operated Flush Valves, Transformer, Adequate Controller Cable, Adequate Tubing for Pneumatic Push Buttons
- Product Type Prison Toilet Retrofit Kit
- Toilet/Urinal Product Group Control Module Retrofit Kit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master-Trol
- MFR # EZ-MTP-WC-4
- Zoro # G6174839
- UPC # 883232494577
- Country of Origin United States
- Category Manual Flush Valves
Dimensions
Main Module Overall Width | 6 3/8 in |
Cable Length | 15 ft |
Sub Module Overall Height | 9 7/8 in |
Sub Module Overall Width | 6 3/8 in |
Main Module Overall Height | 9 7/8 in |
Details
Standards | ADA, ANSI, NEC, UFAS |
Green Environmental Attribute | Product Contributes To Reducing Water Consumption |
Includes | (4) Flushing Air-Control Pneumatic Push Rod Assemblies for 8 in Walls, (4) Mounting Plates, (4) Flush Valve Branch Assemblies, (4) Wall Supply Electronic Solenoid Operated Flush Valves, Transformer, Adequate Controller Cable, Adequate Tubing for Pneumatic Push Buttons |
Item | Prison Toilet Retrofit Kit |
Product Type | Prison Toilet Retrofit Kit |
Toilet/Urinal Product Group | Control Module Retrofit Kit |
Configuration Style | Communicating |
Water Pressure - Maximum | 100 psi |
Voltage | 24V AC |
Operating Temperature - Maximum | 130 Degrees F |
Description
Prison Toilet Retrofit Kit, Main Module Overall Width 6 3/8 in, Product Type Prison Toilet Retrofit Kit, Configuration Style Communicating, Cable Length 15 ft, Main Module Overall Height 9 7/8 in, Sub Module Overall Height 9 7/8 in, Sub Module Overall Width 6 3/8 in
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHN GUEST Push-to-Connect Reducer, 1/2 in x 3/8 in Tube Size, Polypropylene, White, 10 PK (PP061612W-PK10)
- TW METALS SS Tubing, 321, 1-3/4x.035WA, 1ft. (37443-1)
- ZORO SELECT 1" Female NPT x Female NPT Black Forged Steel 45 Degree Elbow Class 3000 (1MMW8)
- TYGON Tubing, 1/8 I.D., 50 ft., Yellow, Flexible (AAG00007)
- MASTER-TROL Flush Valve, with Controller (EZ-MTP-WC)
- SLOAN Sloan 3080153 Model 110-XL Regal Manual Toilet 3.5GPF Flushometer Valve (3080153)
- SLOAN 0.5 gpf, Urinal Manual Flush Valve, 3/4 in IPS Inlet (REGAL 186-0.5 XL)
- KORKY Flush Valve Seat Disc Am Std (0421BP)
- PLUMB PAK Flush Valve Flapper/Chain (PP23508)
- KOHLER Flush Valve Kit (1226578)
- WORLDWIDE SOURCING Flush Valve Old5 American Std (070994)
- Master-Trol Manual Flush Valves