Shop All Tarps
Master Tradesman
Tarp, Green/Brown, Polyethylene
Mfr # 139163
Zoro # G203949219
product price: $39.99
/ea
$39.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Tradesman
- MFR # 139163
- Zoro # G203949219
- Country of Origin China
- Category Tarps
Details
Color | Green/Brown |
Tarp Material | Polyethylene |
Item | Tarp |
Description
Features
- Type - Pallet Tarp Cover
- Polyethylene Storage Tarp Cover
- 3.2 oz. Per SQYD
- 10 x 10 Weave Per SQIN
- Tear Proof
- Water Proof
- UV Resistant
- Mildew Proof
- Ideal For Covering Pallets 5 x 4 x 4 ft. High
- Color - Green & Brown
- Dimension - 14.96 x 11.02 x 0.94 in.
- Item Weight - 2.04 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TARPS NOW 16 ft x 30 ft Heavy Duty 12 Mil Tarp, Tan, Reinforced Polyethylene (CSP12T-1630)
- LEISURE SPORTS Portable Trash Bag Holder, Collapsible Trashcan for Indoor/Outdoor Use, Camping Recycling, (Green) (420663XOC)
- ZORO SELECT Spray Nozzle, Male, Size 5.5, PK5 (1MDG2)
- TOMCAT 4 lb Bag Rodenticide Nuggets, Green, Outdoor Use (32374)
- MASTER TRADESMAN Tarp, Camouflage, Polyethylene (139161)
- MASTER TRADESMAN Tarp, Brown/Green, Polyethylene (797805)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619724)
- MASTER TRADESMAN Tarp, Blue, Polyethylene (702266)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619736)
- PROTARP 25 ft x 40 ft Heavy Duty 16 Mil Tarp, Black, Polyethylene (PT-106-25X40)
- TARPCO SAFETY 20 ft L x 0.5 mm H x 20 ft W Heavy Duty 7 Mil Tarp, Silver/Black, Polyethylene (TS-201-20X20)
- Master Tradesman Tarps