Shop All Tarps
Master Tradesman
Tarp, Camouflage, Polyethylene
Mfr # 139161
Zoro # G403900157
$52.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tarp Material Polyethylene
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Tradesman
- MFR # 139161
- Zoro # G403900157
- Country of Origin China
- Category Tarps
Details
Color | Camouflage |
Tarp Material | Polyethylene |
Item | Tarp |
Description
Features
- Polyethylene Storage Tarp Cover
- 110 GSM
- 10 x 10 Weave Per SQIN
- Tear Proof, Water Proof
- UV Resistant
- Mildew Proof
- Ideal For Covering Furniture & Equipment
- Color - Camouflage
- Size - 6 x 8 ft.
- Dimension - 11 x 15 x 0.43 in.
- Item Weight - 1.06 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACK MOUNTAIN PRODUCTS Black Mountain Products BMP 6L 6 Resistance Bands Set (BMP 6L)
- STENS Blade Balancer Mag-1000 / Maga-Matic Mag-1000 (750-087)
- PIPERS PIT Glow in The Dark Man Tree Face with Big Nose (PI2644301)
- KOHLER Air Filter and Pre-Cleaner Kit (47 883 03-S1)
- MASTER TRADESMAN Tarp, Brown/Green, Polyethylene (797805)
- MASTER TRADESMAN Tarp, Green/Brown, Polyethylene (139163)
- MASTER TRADESMAN Tarp, Blue, Polyethylene (702266)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619724)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619736)
- PROTARP 50 ft x 50 ft Heavy Duty 22 Mil Tarp, Brown/Black, Polyethylene (PT-202-50X50)
- PROTARP 40 ft x 80 ft Heavy Duty 16 Mil Tarp, Silver/Black, Polyethylene (PT-101-40X80)
- Master Tradesman Tarps