Shop All Tarps
Master Tradesman
Tarp, Blue, Polyethylene
Mfr # 702266
Zoro # G003949181
product price: $93.99
/ea
Free Shipping & Returns
$93.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Tarp Material Polyethylene
- Grommet Material Aluminum
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Tradesman
- MFR # 702266
- Zoro # G003949181
- Country of Origin Viet Nam
- Category Tarps
Details
Color | Blue |
Tarp Material | Polyethylene |
Item | Tarp |
Grommet Material | Aluminum |
Description
Features
- Color - Blue
- Polyethylene storage tarp cover
- 105 gsm, 10 x 10 weave per sq. In.
- Rolled aluminum grommets every 3 ft.
- Rope hemmed
- Rip stop
- Tear proof, water proof
- Uv resistant
- Mildew proof
- Ideal for covering furniture, equipment, camper, boat, pool & log pile
- Not recommended for automobiles.
- Size - 20 x 30 ft.
- Dimension - 16 x 20 x 3.4 in.
- Item weight - 13.56 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Rod-Cut Height Loc (747-06355)
- ZORO SELECT Quick Coupling, 3/8 (M) x 22mm (1MDL3)
- SUBARU ENGINES Air Filter with Pre Cleaner (263-32610-A1)
- KOHLER Hose Breather (Horizontal) (24 326 100-S)
- MASTER TRADESMAN Tarp, Camouflage, Polyethylene (139161)
- MASTER TRADESMAN Tarp, Brown/Green, Polyethylene (797805)
- MASTER TRADESMAN Tarp, Green/Brown, Polyethylene (139163)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619724)
- MASTER TRADESMAN Tarp, Hunter Green, Polyethylene (619736)
- TARPCO SAFETY 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 14 Mil Tarp, White, Polyethylene (TS-104-50X100)
- CORE TARPS 100 ft L x 0.5 mm H x 50 ft W Heavy Duty 10 Mil Tarp, Brown/Black, Polyethylene (CT-602-50X100)
- Master Tradesman Tarps