Shop All Media Stands & Carts
Master
Stand, Printer, 3 Shelf
Mfr # 24060
Zoro # G7192669
product price: $233.99
/ea
Free Shipping & Returns
$233.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 lbs
- Material Heavy-Gauge, Static-Dissipating Steel
- Overall Width 17.8"
- Number of Shelves 3
- Caster Type Four Dual-Wheel Hooded Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 24060
- Zoro # G7192669
- UPC # 015086240608
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Width | 17.8" |
Depth | 17.8" |
Height | 14.75" |
Details
Item | Stand,Printer,3 Shelf |
Capacity | 75 lbs |
Material | Heavy-Gauge, Static-Dissipating Steel |
Number of Shelves | 3 |
Caster Type | Four Dual-Wheel Hooded Casters |
Color | Platinum |
Description
Stand,Printer,3 Shelf
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WICKERWISE White Round Willow Gift Basket with Blue and White Gingham Liner and Sturdy Foldable Handles, Large (QI004620.BL.L)
- FLASH FURNITURE 881 lb. Capacity Navy Sled Base Stack Chairs, 5PK (5-RUT-2-NVY-BK-GG)
- DRYFAST Flat Sheet, Queen Size, 110 in. L, PK6 (1A29687)
- BAXTON STUDIO Kelson Modern and Contemporary Dark Grey and Gold Finished Wood 3-Door Shoe Cabinet (189-11574-ZORO)
- LUXOR Tuffy Black 2 Shelf AV Cart with Electric (WT26E)
- PRAIRIE VIEW INDUSTRIES Prairie View N243030-2 2 Tier Equipment Aluminum Stands; 30 x 24 x 30 in. (A243030-2)
- EATON BUSSMANN 2PK 20A NON Cart Fuse (BP/NON-20)
- MOORECO Presentation Cart, 3 Shelves, 18"x30"x40-1/4", GY/BK (BLT89759)
- WORKSTATIONPRO Portable 2-Tier Metal Rolling File Cart; Black (WO122596)
- LUXOR ADJ 1642 TUFFY CART W/4" CAST (WT1642)
- HPC HPC:Desk / Cabint Spring Bolt Lock (XW2833-SB)
- Master Media Stands & Carts