Shop All Media Stands & Carts
Master
Stand, Printer, 2 Shelf
Mfr # 24050
Zoro # G7192678
product price: $125.99
/ea
Free Shipping & Returns
$125.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Capacity 75 lbs
- Material Heavy-Gauge, Static-Dissipating Steel
- Overall Width 17.8"
- Number of Shelves 2
- Caster Type Four Dual-Wheel Hooded Casters
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 24050
- Zoro # G7192678
- UPC # 015086240509
- Country of Origin United States
- Category Media Stands & Carts
Dimensions
Overall Width | 17.8" |
Depth | 17.8" |
Height | 8.5" |
Details
Item | Stand,Printer,2 Shelf |
Capacity | 75 lbs |
Material | Heavy-Gauge, Static-Dissipating Steel |
Number of Shelves | 2 |
Caster Type | Four Dual-Wheel Hooded Casters |
Color | Platinum |
Description
Stand,Printer,2 Shelf
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KENNEY MFG Curtain Rod Hd 48-84 Wht (KN512)
- RICARDO Ricardo Grasscloth Lined Grommet Curtain Panel (04700-79-096-35)
- JADE RANGE Orifice, #43 (4620700000)
- REGENCY 36 W Legacy Stand Up Station Tops, Ash Grey (TSUDK3623AG)
- GLOBAL INDUSTRIAL Audio Visual Cart w/ Lockable Cabinet, 500 Lb. Capacity, Gray (241659GY)
- GLOBAL INDUSTRIAL 32-Device Charging Cart For Chromebooks And Tablets, Gray, Assembled (670052GYA)
- GLOBAL INDUSTRIAL Orbit Mobile Computer Cart with VESA Mount, Black (239138BK)
- LUXOR H Wilson, MultiMedia, Work Center (WPSDD3)
- SAFCO Underdesk Printer Stand, Light Gray (1861GR)
- LUXOR Steel, Plastic Open Charging Cart 16 Tablets Per Cart, 27"L x 14-3/4"W x 30"H (LOTM16)
- LAKESIDE Stainless Steel Equipment Stand, 3 Shelves-500 lb Capacity (469)
- Master Media Stands & Carts