Shop All Parts Washers & Accessories
Master Stages
Parts Washer Cleaning Solution, Yellow
Mfr # CLEAN2030/NR270P
Zoro # G3358568
product price: $7,526.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$7,526.99
Free 30-Day Returns
Key Features
- Color Yellow
- Flash Point (F) None
- Type Concentrate
- Container Size 270 gal
- Size 270 gal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # CLEAN2030/NR270P
- Zoro # G3358568
- UPC # 641238042570
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Container Size | 270 gal |
Size | 270 gal |
Details
Item | Parts Washer Cleaner |
Color | Yellow |
Flash Point (F) | None |
Type | Concentrate |
Removes | Coolant Residues |
For Use With | Ultrasonic and Immersion Washers |
Temp. Range (F) | Ambient to 160 Degrees |
Minimum Operating Temperature | 160 Degrees F |
Product Form | Liquid |
Container Type | Tote |
For Use on Material Group | Metals |
For Washer Type | Water-Based Parts Washers |
Maximum Operating Temperature | 160 Degrees F |
For Material Type | Aluminum, Copper Alloys, Ferrous Metals |
Flash Point | 199 Degrees F |
Temp Range | 160 Degrees F to 160 Degrees F |
Cleaner Type | Cleaner |
Base Type | Water |
Series | Clean 2030 |
Maximum Operating Temperature | 160 Degrees F |
Description
Parts Washer Cleaner, Base Type Water, Removes Coolant Residues, For Material Type Aluminum, Copper Alloys, Ferrous Metals, Flash Point 199 Degrees F, Container Size 270 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 160 Degrees F, Container Type Tote, Cleaner Type Cleaner, Color Yellow, For Washer Type Water-Based Parts Washers, Maximum Operating Temperature 160 Degrees F, Series Clean 2030
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WALKER EXHAUST Exhaust Clamp (Pr-Each/Bx-50), 32200 (32200)
- CHEMICAL GUYS 5.5" HEX-LOGIC BLUE LIGHT CLEANING, GLAZES AND GLOSS ENHANCING PAD (5. (BUFX_105HEX5)
- KALIBUR HEAVY DUTY MIC CLIP (KMH3X)
- BALDWIN FILTERS Air Filter, 9-5/32 x 12-1/2 in. (RS3502)
- BUILD-ALL 500 Micron Filter Strainer, Filter for Sink on Drum Parts Washers (A12260SS)
- WALTER SURFACE TECHNOLOGIES Dspsble 200 Mcrn Fltr, 6NVR5 and 6NVR6 (55B021)
- BUILD-ALL 10 in., 20 Micron Filter Elements, 10PK (FEP1020T)
- WALTER SURFACE TECHNOLOGIES Filter Housing (48D314)
- ZEP Parts Washer Dipping Basket, Silver, 15" H (909501)
- ANYSIZEBASKET Dip and Drain Basket: 9-1/2Dia. x 12H, 304 SS, Mesh: 4 x .032 Basket and Bucket (DND-095RND120-C04S-B)
- SMARTWASHER Ball Valve Kit for Brush, 1/2 in. (14870)
- Master Stages Parts Washers & Accessories