Shop All Parts Washers & Accessories
Master Stages
Parts Washer Cleaning Solution, Tote
Mfr # CLEAN2430/NR270P
Zoro # G3358559
product price: $10,786.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,786.99
Free 30-Day Returns
Key Features
- Type Concentrate
- Temp. Range (F) Ambient to 150 Degrees
- Size 270 gal
- Color Yellow
- For Use With Aluminum and Steel Alloy, Brass, Bronze, Cast Iron, Copper
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # CLEAN2430/NR270P
- Zoro # G3358559
- UPC # 641238041849
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 270 gal |
Container Size | 270 gal |
Description
Parts Washer Cleaner, Base Type Water, Removes Dirt, Grease, Grime, Oil, For Material Type Aluminum, Copper Alloys, Ferrous Metals, Flash Point 212 Degrees F, Container Size 270 gal, Ready to Use/Concentrated Concentrated, Product Form Liquid, Minimum Operating Temperature 150 Degrees F, Container Type Tote, Cleaner Type Cleaner, Color Yellow, For Washer Type Water-Based Parts Washers, Fragrance Mild, Low Foam Low Foam, Maximum Operating Temperature 150 Degrees F, Series Clean 2430
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERICKSON 4"X6Ft 15,000 lb Tree Saver/Tow Strap (09506)
- PRONTO 1985-96 Buick/Cadillac/Chevy/Olds/Ect.. Air Filter, Pa4347 (PA4347)
- STEELMAN Wheel Lock Removal Kit (75032)
- SPEC-D TUNING Mercedes Glk X204 Aluminum Side Step Bars 2Pc 10-15 (SSBOE-X20410-LN)
- OIL EATER Parts Washer Kit, 50 Microns Type, 12" H (AOPW265A7)
- ADVANCED DISTRIBUTION SERVICES PARTS WASHER SOLVENT- GAL (BE128-PWS)
- SMARTWASHER Heater, 110V (14798)
- SMARTWASHER Signature Parts Washer Kit, 25 gal. (14753)
- ZEP Dyna 143, Parts Washing Cleaner, 55 gal. (036685)
- GRAYMILLS Link Assy (C-43309)
- GRAYMILLS Parts Washer, Aqueous, 30 gal., Cap 200 lb. (PH922-A)
- Master Stages Parts Washers & Accessories