Shop All Metalworking Fluids
Master Stages
Non-Butyl Cleaner, 54 gal.
Mfr # CLEANF2/54
Zoro # G5522242
Free Shipping & Returns
$742.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cutting Fluid Sub-Category Specialty Fluids
- Container Type Drum
- Container Size 54 gal
- Color Blue
- Application Metalworking
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Stages
- MFR # CLEANF2/54
- Zoro # G5522242
- UPC # 641238020035
- Country of Origin United States
- Category Metalworking Fluids
Dimensions
Container Size | 54 gal |
Details
Item | Non-Butyl Cleaner |
Cutting Fluid Sub-Category | Specialty Fluids |
Container Type | Drum |
Color | Blue |
Application | Metalworking |
Flash Point | 216 Degrees F |
Specific Gravity | 1.1 |
Features | Mild Ph and Low Conductivity, Formulated Without Silicates or Other High Ph Additives, Clean F2, Compatible with Ultrafiltration Systems and Bioremediation, Can Be Used For General Cleaning Tasks, Pleasant Citrus Scent, Formula Has Very Low V.O.C. Content, No Sara 313 Reportable Ingredients, Remove Heavy Soils From Floors Without Lifting Off Floor Paints, Coatings or Leaving A Slippery Residue |
Fragrance | Mild Odor |
pH Value | Alkaline |
Standards | CFR, OSHA |
Nonflammable | No |
Biodegradable | No |
Cleaner Form | Liquid |
Rinse Required | Yes |
Properties | Low Foam |
pH Level | 12 |
VOC Content | 0% |
Maximum Application Temperature | 160 Degrees F |
Low Foaming | Yes |
Description
Non-Butyl Cleaner, Cleaner Form Liquid, Container Size 54 gal, Container Type Drum, pH Level 12, pH Value Alkaline, Properties Low Foam, Concentrated, Standards CFR, OSHA, Color Blue, Flash Point 216 Degrees F, Fragrance Mild Odor, Maximum Application Temperature 160 Degrees F, VOC Content 0 Percent
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Coupling, 6 Beam Clamp, Bore 3/8 x 3/8 In (FCR20-6-6-A)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 40 Chain Size, 32 # of Teeth (40BS32H X 1 1/2)
- WESTWARD Ratchet Pawl (TT900509G)
- DYNABRADE Silencer (04078)
- STECO Tap Magic ProTap Cutting Fluid - 4 oz. - Pkg of 24 (30004P)
- WELD-AID Nozzle Kleen #2 Aerosol Spray Can (007022)
- WELD-AID Nozzle Kleen HD Aerosol Spray Can, 15 oz (007020)
- WHALE SPRAY WhaleSpray Crack 2 NDT White Developer, 9oz Spray (1821S0020)
- VALCOOL Coolant, 5 gal., Pail (VP800P-005B)
- WELD-AID Heavy Duty Nozzle Dip Gel 32 oz./.95L (007094)
- TRIM Antifoam and Defoamer, 1 gal., PK4 (TC239/1)
- Master Stages Metalworking Fluids