Shop All Parts Washers & Accessories
Master Stages
Multipurpose Cleaner, Blue, Tote, 270 gal.
Mfr # CLEANF2/NR270P
Zoro # G3358525
product price: $2,961.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$2,961.99
Free 30-Day Returns
Key Features
- Flash Point (F) 215 Degrees
- For Use With Floor Cleaning Machines, Mop Buckets
- Temp. Range (F) Ambient to 160 Degrees
- Size 270 gal
- Removes Dirt and Grime, Grease, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # CLEANF2/NR270P
- Zoro # G3358525
- UPC # 641238034032
- Country of Origin United States
- Category Parts Washers & Accessories
Dimensions
Size | 270 gal |
Container Size | 270 gal |
Details
Item | Multipurpose Cleaner |
Flash Point (F) | 215 Degrees |
For Use With | Floor Cleaning Machines, Mop Buckets |
Temp. Range (F) | Ambient to 160 Degrees |
Removes | Dirt and Grime, Grease, Oil |
Type | Concentrate |
Color | Blue |
Description
Multipurpose Cleaner, Removes Dirt and Grime, Grease, Oil, Container Size 270 gal, Color Blue
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF NBR, double lip, Wave oil seal, presure profile, Bore-Tite (4940)
- BALDWIN FILTERS Hydraulic Filter, 3-1/32 x 5-1/2 In (BT8384)
- MICHIGAN WHEEL Hub Kit-Yam V4/V6 115-300 84+, #203 (203)
- AFTERMARKET Trombetta Solenoid (TRO-114-1211-020-02-JN)
- ZEP Cleaning Solv, Petroleum/D-Limonene, 5 Gal (1041597)
- OIL EATER Pad, Oil Only, Sonic Bonded, Heavy, 15"x18" (AOA-BPH100-WHITE)
- SMARTWASHER Ball Valve Kit for Brush, 1/2 in. (14870)
- WALTER SURFACE TECHNOLOGIES Reusable Fltr Crtrdg, For 6NVR5 and 6NVR6 (55B011)
- GRAYMILLS Parts Washer, Tank Steel, 28 gal, 36" W (PL364FB-A)
- WESTWARD Parts Washer, Mobile, 20 Gal, L 28-13/64 (4KTV7)
- WALTER SURFACE TECHNOLOGIES Empty Gold Station Sprayer (53L158)
- Master Stages Parts Washers & Accessories