Shop All Cutting, Tapping, and Grinding Fluids
Master Stages
Machine Tool Cleaner, 54 Gal
Mfr # WHAMEX/54G
Zoro # G3730763
Item requires special delivery charges. A $115.00 per item surcharge will be applied.
$2,466.99
Free 30-Day Returns
Key Features
- Container Style Drum
- Physical Form Liquid
- Cutting Fluid Sub-Category Cutting Cleaners
- Application Machine Cleaner
- Size 54 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Stages
- MFR # WHAMEX/54G
- Zoro # G3730763
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 54 gal. |
Container Size | 54 gal |
Details
Container Style | Drum |
Physical Form | Liquid |
Item | Cutting Tool Cleaner |
Cutting Fluid Sub-Category | Cutting Cleaners |
Application | Machine Cleaner |
Specific Gravity | 1.08 |
Flash Point | Greater Than 102 Degrees C |
pH Range - Operating | 10 to 10.6 |
Fluid Type | 2-Butoxyethanol (Butyl); Barium; Nitrites; Phenol; Phosphate; SARA 313 Listed Ingredients |
Metal Compatibility | Cast Iron, Steel |
pH Range - Concentrate | 10.5 to 11 |
Form | Liquid |
Container Type | Drum |
Color | Yellow |
Standards | No SARA 313 Reportable Ingredients |
Description
Cutting Tool Cleaner, Container Size 54 gal, Drum, Yellow, Application Machine Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Clamp, 1Pc, 1-1/16 In, Alum (CL-17-A)
- KBC Ball Bearing, 50mm x 110mm x 27mm, single row deep groove ball bearing, two shields, C3 Fit (6310-ZZ KBC)
- CARLISLE 225L075 Synchro-Cog Timing Belt (225L075)
- MTD Belt-V A Sec X 99 (954-05021)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- TRIM Cutting Oil, 5 gal, Bucket (MIST/5)
- EAGLE TAPTEK CUTTING TOOLS 5Ga. Eagle First Choice Water Soluble Cutting Fluid (EAGLE-FIRST CHOICE-5GA)
- RUSTLICK Bactericide, Bottle, Pale Yellow, 4 - 1 gal. (77011)
- Master Stages Cutting, Tapping, and Grinding Fluids