Shop All Cutting, Tapping, and Grinding Fluids
Master Stages
Machine Tool Cleaner, 1 Gal
Mfr # WHAMEX/1G
Zoro # G3624363
$62.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Machine Cleaner
- Container Style Jug
- Size 1 gal.
- Specific Gravity 1.08
- Cutting Fluid Sub-Category Cutting Cleaners
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Stages
- MFR # WHAMEX/1G
- Zoro # G3624363
- UPC # 064123802729
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 1 gal. |
Container Size | 1 gal |
Details
Application | Machine Cleaner |
Container Style | Jug |
Specific Gravity | 1.08 |
Cutting Fluid Sub-Category | Cutting Cleaners |
Physical Form | Liquid |
Item | Cutting Tool Cleaner |
Container Type | Jug |
Metal Compatibility | Cast Iron, Steel |
Fluid Type | 2-Butoxyethanol (Butyl); Barium; Nitrites; Phenol; Phosphate; SARA 313 Listed Ingredients |
Standards | No SARA 313 Reportable Ingredients |
Color | Yellow |
pH Range - Concentrate | 10.5 to 11 |
pH Range - Operating | 10 to 10.6 |
Flash Point | Greater Than 102 Degrees C |
Form | Liquid |
Description
Cutting Tool Cleaner, Container Size 1 gal, Jug, Yellow, Application Machine Cleaner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BREWER MACHINE AND GEAR Base Mount Tenioner, Medium (SM)
- FESTO Blanking Plug B-M5 (B-M5)
- MAIN FILTER Hydraulic Filter, replaces PARKER G01954Q, Pressure Line, 25 micron, Outside-In (MF0059736)
- BANDO QD Bore 1 1/8 (1.125), Sds 1 1/8 (SDS 1 1/8)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- WALTER SURFACE TECHNOLOGIES COOLCUT 200 BF - 200L (58A298)
- HOLEMAKER TECHNOLOGY HMT BioCut Blue Neat Cutting Oil 1 Gallon (704010-0001)
- VALCOOL Cutting Oil, Amber, Pail, 5 gal., 9.4 pH (VP520P-005U)
- TAP MAGIC Cutting Oil, Protap, 1 gal, Squeeze Bottle (30128P)
- Master Stages Cutting, Tapping, and Grinding Fluids