Shop All Cutting, Tapping, and Grinding Fluids
Master Stages
Low Foam Machine Tool Sump Cleaner, 5 gal
Mfr # WHAMEXXT/5
Zoro # G5081133
product price: $231.99
/ea
Free Shipping & Returns
$231.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Style Pail
- Fluid Properties Low Foam
- Cutting Fluid Sub-Category Cutting Cleaners
- Physical Form Liquid
- Size 5 gal.
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # WHAMEXXT/5
- Zoro # G5081133
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Container Size | 5 gal |
Size | 5 gal. |
Details
Container Style | Pail |
Fluid Properties | Low Foam |
Item | Cutting Tool Cleaner |
Cutting Fluid Sub-Category | Cutting Cleaners |
Physical Form | Liquid |
Specific Gravity | 1.075 |
Features | Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant |
Metal Compatibility | Cast Iron, Steel |
Flash Point | Greater Than 93.3 Degrees C |
Fluid Type | Low Foam |
pH Range - Concentrate | 10.5 to 11.5 |
Standards | No SARA 313 Reportable Ingredients |
Color | Yellow |
pH Range - Operating | 9.8 to 10.5 |
Form | Liquid |
Application | Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment |
Container Type | Pail |
Description
Cutting Tool Cleaner, Container Size 5 gal, Pail, Yellow, Application Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment, Features Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAIN FILTER Hydraulic Filter, replaces SCHROEDER KZ10, Pressure Line, 10 micron, Outside-In (MF0059473)
- GATES Polyflex Belts, 11M2000 (11M2000)
- DAYTON Capacitor-Start General Purpose Motor, 1 HP, 115/208-230V AC Voltage, 143T Frame (6K827)
- SUPCO Molded Cogged V Belt, BX70 (BX70)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- RENEWABLE LUBRICANTS Cutting Oil, 1 gal, Bottle (86733)
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 12 pk-Pint, 12PK (11741-12)
- SMITHSNSUMER PRODUCTS 4OZ Bott Honing Fluid (HON1)
- LPS Tapmatic Edge Lube, Direct Application Cutting Lubricant, 13 oz Container, Solid, Tube, White (43200)
- Master Stages Cutting, Tapping, and Grinding Fluids