Shop All Cutting, Tapping, and Grinding Fluids
Master Stages
Cutting Cleaner, 54 gal, Drum
Mfr # WHAMEXXT/54
Zoro # G9880963
product price: $2,009.99
/ea
Item requires special delivery charges. A $215.00 per item surcharge will be applied.
$2,009.99
Free 30-Day Returns
Key Features
- Fluid Properties Low Foam, Nitrite Free, Phenol Free
- Flash Point Greater Than 200 Degrees F
- Size 54 gal.
- Container Size 54 gal
- Application Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment, Waste Treatment Including Ultrafiltration, Will Not Degrade Trim Metalworking Fluids When Used as Directed
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # WHAMEXXT/54
- Zoro # G9880963
- Country of Origin United States
- Category Cutting, Tapping, and Grinding Fluids
Dimensions
Size | 54 gal. |
Container Size | 54 gal |
Details
Fluid Properties | Low Foam, Nitrite Free, Phenol Free |
Flash Point | Greater Than 200 Degrees F |
Item | Cutting Tool Cleaner |
Application | Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment, Waste Treatment Including Ultrafiltration, Will Not Degrade Trim Metalworking Fluids When Used as Directed |
Physical Form | Liquid |
Fluid Type | Low Foam, Nitrite Free, Phenol Free |
Standards | No SARA 313 Reportable Ingredients, PRTR Compliant |
Specific Gravity | 1 |
Container Type | Drum |
Cutting Fluid Sub-Category | Cutting Cleaners |
Fragrance | Mild Odor |
Features | Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant |
Container Style | Drum |
Color | Yellow |
pH Value | 9.8 to 10.5 (Operating), 10.5 to 11.5 (Concentrate) |
Metal Compatibility | Cast Iron, Steel |
Form | Liquid |
pH Range - Concentrate | 10.5 to 11.5 |
pH Range - Operating | 9.8 to 10.5 |
Description
Cutting Tool Cleaner, Container Size 54 gal, Drum, Yellow, Application Machine Tool Sumps and Larger Systems, Coolant Supply Lines and Coolant Recycling Equipment, Waste Treatment Including Ultrafiltration, Will Not Degrade Trim Metalworking Fluids When Used as Directed, Features Very Hard Water Tolerance, Effective in Raw Water or with Used Coolant
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Elec. Air Compressor, 2 Stage, 7.5HP, 24CFM (35WC48)
- DURA-PREMIUM TORQUE Timing Belt, L, 075 x 50in PL, T133 (500L075)
- CENTURY Motor, PSC, 1/4 HP, 1075 RPM, 115V, 42Y, OAO (BL6519V1)
- BAND-IT Band Clamp, 3/4"W, Slotted-Lock, PK25 (UL2189)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, PK4 (WHAMEXXT/1)
- MASTER STAGES Machine Tool Cleaner, 1 Gal (WHAMEX/1G)
- MASTER STAGES Machine Tool Cleaner, 5 Gal (WHAMEX/5G)
- MASTER STAGES Low Foam Machine Tool Sump Cleaner, 5 gal (WHAMEXXT/5)
- TRIM Cutting and Grinding Fluid, 1 gal (C276/1)
- COOLPAK Cutting Oil, 5 gal. Sz, Liquid, Pail Style (COOLPAKC2000/5)
- TRIM Cutting Oil, 1 gal. Size, Jug Style, PK4 (OE322NS/1)
- Master Stages Cutting, Tapping, and Grinding Fluids