Shop All Corrosion Inhibitors
Master Stages
Corrosion Inhibitor, Synthetic, 270 gal
Mfr # NOCORS2NR270P
Zoro # G3358507
product price: $10,235.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$10,235.99
Free 30-Day Returns
Key Features
- Container Size 270 gal
- Max. Operating Temp. 180 Degrees F
- Min. Operating Temp. 70 Degrees F
- Primary Chemical Base Water
- Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # NOCORS2NR270P
- Zoro # G3358507
- UPC # 641238042273
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 270 gal |
Size | 270 gal |
Details
Item | Corrosion Inhibitor |
Max. Operating Temp. | 180 Degrees F |
Min. Operating Temp. | 70 Degrees F |
Primary Chemical Base | Water |
Color | Yellow |
Type | Synthetic |
Specific Gravity | 1.05 |
Flash Point (F) | None |
Application | Corrosion inhibitor for Short Term Storage or Shipment |
Flash Point | None |
Lubricant NSF Rating | Not Rated |
Container Type | Tote |
Net Weight | 2383 lb. |
VOC Content | 173g/L |
Appearance | Clear |
Description
Corrosion Inhibitor, Flash Point None, Container Size 270 gal, Container Type Tote, Color Yellow
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INDUSTRIAL GOLD 1/4 Inch Pipe Thread, 145-175Psi Operating Air Compressor (LF08-145-175)
- FESTO Shock Absorber YSR-12-12-C (YSR-12-12-C)
- GATES PowerGrip GT4 Belts - 8M and 14M, 1040-8MGT-30 (1040-8MGT-30)
- TB WOODS Jaw Coupling Hub, L090, Sint Iron, 24mm (L09024MM)
- BATTERY DOCTOR Corrosion Inhibitor, Blue, Jar, 0.25 oz. (16214)
- NU-CALGON Corrosion Inhibitor (4299-T8)
- 3M Cavity Wax Plus Amber, 18oz (38854)
- BURNDY Oxide Inhibitor, Copper to Copper, 4oz (PENE4)
- IDEAL Anti-Oxidant, 8 oz Brush Cap (30-031)
- CORROSIONX 6 Oz. Corrosion Inhibitor, CorrosionX® (90101)
- PROTOCHEM LABORATORIES Ultra-Armor Salt And Corrosion Protective Coating, 7 gal., Pail (PC-26SCP-7)
- Master Stages Corrosion Inhibitors