Shop All Corrosion Inhibitors
Master Stages
Corrosion Inhibitor, Emulsion, 270 gal
Mfr # NOCORE6/NR270P
Zoro # G3358516
product price: $11,076.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$11,076.99
Free 30-Day Returns
Key Features
- Container Size 270 gal
- Max. Operating Temp. 120 Degrees F
- Min. Operating Temp. 70 Degrees F
- VOC Content 133 g/l
- Application Six month corrosion inhibitor for both ferrous and/or copper alloy parts
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # NOCORE6/NR270P
- Zoro # G3358516
- UPC # 641238042389
- Country of Origin United States
- Category Corrosion Inhibitors
Dimensions
Container Size | 270 gal |
Size | 270 gal |
Details
Item | Corrosion Inhibitor |
Max. Operating Temp. | 120 Degrees F |
Min. Operating Temp. | 70 Degrees F |
VOC Content | 133 g/l |
Application | Six month corrosion inhibitor for both ferrous and/or copper alloy parts |
Net Weight | 2075 lb. |
Flash Point (F) | 300 Degrees |
Lubricant NSF Rating | Not Rated |
Type | Emulsion |
Color | Brown |
Flash Point | 300 Degrees |
Container Type | Tote |
Primary Chemical Base | Petroleum Oil |
Specific Gravity | 0.92 |
Appearance | Brown |
Description
Corrosion Inhibitor, Flash Point 300 Degrees , Container Size 270 gal, Container Type Tote, Color Brown
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BANDO 2819 mm Outside Length, 17 mm Top Width, 1 Ribs (B108)
- DYNABRADE Tip Valve (51944)
- SPEEDAIRE Valve, Lockout, 3/4 In (4ZM29)
- NTN Tapered Roller Bearing Assy., 20 mm (32010XU)
- WD-40 WD40 300035 Specialist Corrosion Inhibitor Spray - 6.5 oz. (300035)
- ILSCO DE-OX Oxide Inhibitor, Petroleum Base (DE-OX-4OZ-EC)
- BURNDY Oxide Inhibitor, Al to Al/Al to Cu, 4oz (PENA134)
- SUPER LUBE Corrosion Inhibitor, Wet Lubricant Film, 5 Gal., Pail (83050)
- NU-CALGON Deposit and Corrosion Inhibitor, 5 gal (7537-05)
- CORROSIONX Corrosion Inhibitor, 16 Oz., CorrosionX® (90102)
- IDEAL Anti Oxidant, 8 oz (30-030)
- Master Stages Corrosion Inhibitors