Shop All Automotive Degreasers
Master Stages
Cleaner/Degreaser, Clean, Tote, 270 gal.
Mfr # CLEANAMO/NR270P
Zoro # G3358531
product price: $6,001.99
/ea
Item requires special delivery charges. A $100.00 per item surcharge will be applied.
$6,001.99
Free 30-Day Returns
Key Features
- Size 270 gal
- Color Clear
- Cleaner Form Natural
- Container Size 270 gal
- Removes Dirt and Grime, Grease, Oil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # CLEANAMO/NR270P
- Zoro # G3358531
- UPC # 641238069195
- Country of Origin United States
- Category Automotive Degreasers
Dimensions
Size | 270 gal |
Container Size | 270 gal |
Details
Color | Clear |
Cleaner Form | Natural |
Removes | Dirt and Grime, Grease, Oil |
Type | Natural |
For Use With | Greasy or Resinous Soils, Oily |
Flash Point (F) | 200 Degrees |
Item | Cleaner/Degreaser |
Temp. Range (F) | Ambient to 110 Degrees |
Flash Point | 200 Degrees |
Description
Cleaner/Degreaser, Removes Dirt and Grime, Grease, Oil, Container Size 270 gal, Color Clear
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDWIN FILTERS Air Filter, 6-3/32 x 16-1/4 in. (PA1709)
- BUYERS PRODUCTS 16x13x72 Inch Gloss Black Diamond Tread Aluminum Topsider Truck Box (1721551)
- MAIN FILTER GRESEN K22001 Hydraulic Filter Replacement (MF0057995)
- WEATHER GUARD RATCHET STRAP SET WITH MOUNTING BRACKETS FOR USE WITH STEEL TRUCK RACKS. (1057-52-01)
- CLR PRO CLR Pro Cleaner/Degreaser, 5 gal Bucket, Ready to Use, Water Based (G-FM-HDCD-5PRO)
- CRC Citrus Degreaser MUO, 20 oz Aerosol Spray Can, Ready To Use, Solvent Based, C1 (14970)
- CRC Hydro Force All Purpose Degreaser, 32 oz Trigger Spray Bottle, Ready To Use, Water Based, C1 (14407)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 55 gal Drum, Ready To Use, Water Based (100727)
- SUPERCLEAN SUPERCLEAN Cleaner/Degreaser, 30 gal Drum, Ready To Use, Water Based (100726)
- SIMPLE GREEN Extreme Simple Green, 275 gal Tote, Concentrated, Water Based (0100000113475)
- RENEWABLE LUBRICANTS Bio-Parts Cleaner Degreaser, 5 gal Pail, Ready To Use, Soy Based, (86634)
- Master Stages Automotive Degreasers