Shop All All Purpose Cleaners
Master Stages
All Purpose Cleaner, 270 gal. Palletized Tank, Mild
Mfr # TASK2APC/NR270P
Zoro # G3358489
product price: $3,939.99
/ea
Free Shipping & Returns
$3,939.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Palletized Tank
- Size 270 gal.
- Fragrance Mild
- Recommended Dilution Ready to Use
- Color Concentrate: Blue, Working Solution: Light Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # TASK2APC/NR270P
- Zoro # G3358489
- UPC # 641238047513
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 270 gal. |
Container Size | 270 gal |
Cleaner Container Size | 270 gal |
Description
All Purpose Cleaner, All Purpose Cleaner, Surfaces for Use On Hard Nonporous Surfaces, Palletized Tank, 270 gal, Fragrance Mild, Ready to Use/Concentrated Ready to Use, Recommended Dilution Ready to Use, Primary Chemical None, Liquid, Biodegradable Yes, Color Blue, Butyl Free Yes, VOC Content 12 Percent, Flash Point 214 Degrees F, NSF Rating Not Rated, pH Level 10, 10.5, pH Value Alkaline, Product Series Master STAGES(TM) Task2(TM), Net Weight 2253.26 oz., Properties Biodegradable, Butyl Free
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPRAYWAY Original Scent Glass Cleaner 32 oz Liquid (SW5000R)
- CROCODILE CLOTH Power Scrub Huge Cloths, 360PK (6500-080-C)
- GEORGIA-PACIFIC Toilet Paper Dispr, Metal, 6 In. H (57320)
- SPARTA Bottle Brush, Yellow, Polypropylene (40001EC04)
- STEARNS PACKAGINGRPORATION GAL Cleaning Vinegar (1006523)
- CLOROX Splash-Less Fresh Meadow Scent Bleach 77 oz (32387)
- PURELL Gojo Natural Orange Citrus Scent Pumice Hand Cleaner 14 oz (0957-12)
- D-LEAD All Purpose Cleaner, 1 gal. Bottle, Unscented (3102ES-4)
- ECOS PRO Cream Cleanser, Bottle, Lemon, 6 PK (PL9701/6)
- BETCO Green Earth Peroxide Cleaner - FASTDRAW 11, 67.6 fl oz (2.1 quart) Fresh Mint, 4 PK (3364700CT)
- COLGATE-PALMOLIVE Fabuloso, ALL-PURPOSE CLEANER, LAVENDER SCENT, 1GAL BOTTLE, 4PK (05253)
- Master Stages All Purpose Cleaners