Shop All All Purpose Cleaners
Master Stages
All Purpose Cleaner, 270 gal. Palletized Tank, Mild
Mfr # SKIDRID/NR270P
Zoro # G3358498
product price: $4,557.99
/ea
Free Shipping & Returns
$4,557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Container Type Palletized Tank
- Size 270 gal.
- Fragrance Mild
- Recommended Dilution 1/2%-20% in Water
- Color Concentrate: Clear, Pale Yellow, Working Solution: Light yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Stages
- MFR # SKIDRID/NR270P
- Zoro # G3358498
- UPC # 641238036548
- Country of Origin United States
- Category All Purpose Cleaners
Dimensions
Size | 270 gal. |
Container Size | 270 gal |
Cleaner Container Size | 270 gal |
Description
Floor and Multi-Purpose Cleaner/Degreaser, Cleaner Chemical Product Grouping All Purpose Cleaners, Palletized Tank, 270 gal, Net Weight 2370.43 oz., Ready to Use/Concentrated Concentrated, Recommended Dilution 1 to 1/2 to 6 to 1/2 oz per gal, 3/4 to 4 oz per gal, 6 to 1/2 to 13 oz per gal, 6 to 1/2t o 26 oz per gal, Cleaner Form Liquid, VOC Content 0 Percent, Biodegradable Yes, Butyl Free Yes, Application Parts Washing, pH Value Alkaline, pH Level 12.5 to 12.9, SARA, Primary Chemical None
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ETTORE PRODUCTS COMPANY Ettore Products 11108 8 in. Professional Stainless Steel Window Squeegee (201726)
- SCOTT Scott Roll Paper Towels, White, 12 PK (KCC38869)
- GUARDAIR Drum Vacuum, Standard 60 cfm (N201DC)
- ZEP No Scent Glass Cleaner 128 oz Liquid (ZU1120128)
- KESS Cleaners & Detergents, 1 gal Bottle, Pine, 4 PK (KES PINE-L)
- ZEP Cleaner, 5 gal. Pail, Odorless (166935)
- MEAN GREEN 48 oz Pine Power Pine Scent All Purpose Liquid Cleaner - Case of 8 (1003487)
- CLOROX 32OZ CloroxCleanUpSpray (31221)
- KRUD KUTTER PRO General Purpose Cleaner, 1 gallon (352262)
- CLOROX CLEANER, ORNGE, PINESOL, 144OZ, 2PK (CLO41772PL)
- PROTOCHEM LABORATORIES Highly Concentrated Live Liquid Enzymes, 1 gal., EA1 (PC-189BCIT-1)
- Master Stages All Purpose Cleaners