Shop All Pneumatic Tool Parts
Master Power
Spring Pin 2 x 8mm
Mfr # 70456400
Zoro # G7516476
product price: $0.49
/ea
Sold in multiples of 17 for $8.33
$8.33
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Master Power
- For Use With Mfr. Model Number MP2264, MP2265
- Includes Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Power
- MFR # 70456400
- Zoro # G7516476
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Spring Pin 2 x 8mm |
Fits Brand | Master Power |
For Use With Mfr. Model Number | MP2264, MP2265 |
Includes | Spring |
Description
Spring Pin 2 x 8mm, For Use With Grainger Item Number 24D745, For Use With Mfr. Model Number MP2264, MP2265, Fits Brand Master Power, Includes Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ENERPAC Cylinder Pump Promotional Set (SRS300TB)
- KEYSCO TOOLS Sheet Metal Hooks, Assortment, 4 pcs. (77060)
- LEESON Brake Motor, 1 1/2 hp, Rating 10 ft-lb (122252.00)
- CONTROL DEVICES Valve, Check (M2525-1WA)
- MASTER POWER Hog Ring (70455600)
- INGERSOLL-RAND Inlet Filter, For 50-100 HP Compressors (39708466)
- ZORO SELECT Sight Kit (WK45)
- GAST Fil/Muff 16Oz Glass 3/8Npt Sp Ab599 (AB599)
- NORGREN Regulator (R07-200-RGKA)
- INGERSOLL-RAND Needle Attachment Kit (IRTPF2219-K19)
- SPEEDAIRE Piston Ring Set, PK2 (PN22N084G)
- Master Power Pneumatic Tool Parts