Shop All Pneumatic Tool Parts
Master Power
Spring Pin 2 x 6mm
Mfr # 70456300
Zoro # G7472525
product price: $0.58
/ea
Sold in multiples of 14 for $8.12
$8.12
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With Mfr. Model Number MP2264, MP2265
- Fits Brand Master Power
- Includes Spring
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Power
- MFR # 70456300
- Zoro # G7472525
- Country of Origin Japan
- Category Pneumatic Tool Parts
Details
Item | Spring Pin 2 x 6mm |
For Use With Mfr. Model Number | MP2264, MP2265 |
Fits Brand | Master Power |
Includes | Spring |
Description
Spring Pin 2 x 6mm, For Use With Grainger Item Number 24D745, For Use With Mfr. Model Number MP2264, MP2265, Fits Brand Master Power, Includes Spring
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Speed Reducer, C-Face, 56C, 5:1 (4Z291)
- DAYTON 3-Phase General Purpose Motor, 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,160 Nameplate RPM (36VF78)
- MAIN FILTER Hydraulic Filter, replaces DONALDSON/FBO/DCI P566990, Return Line, 5 micron, Outside-In (MF0064536)
- CLIMAX METAL PRODUCTS C733M-80 Metric Shrink Disc Standard Duty (C733M-80)
- MASTER POWER Hog Ring (70455600)
- INGERSOLL-RAND Hi Pressure Valve Plate Assembly (32310799)
- GUARDAIR Valve Repair Kit (74PK01)
- KEYSCO TOOLS Hand Drum Pump, 5 gal. (77211)
- INGERSOLL-RAND V-Belt (95099461)
- COXREELS Slip Ring 25A/600V 3 Terminal (7155)
- INTERSTATE PNEUMATICS 1/8 Inch Steel Double Loop x 20-1/4 Inch Jack Hammer Hose Safety Cable Whip, PK 50 (CU-SC2014-50K)
- Master Power Compressor, Air Tank & Pneumatic Tool Parts