Master Power

Needle Scaler, 19/32 In. Stroke, 16 CFM


product price: $425.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns

Key Features

  • Body Style - Air Tools In-Line
  • Duty Cycle - Air Tools General Duty
  • Stroke Length 9/16 in
  • Blows per Minute - Air Tools 12,000
  • Air Inlet Size - Air Tools 1/4 in NPT
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Stroke Length 9/16 in
Air Inlet Size - Air Tools 1/4 in NPT
Min. Hose Size 1/4 in
Overall Length 8 7/8 in
Needle Diameter 1/8 in
Compatible Shank Size 1/2 in
Shank Size 0.5 in
Needle Holder Diameter 1/8 in
Needle Length 5 in
Air Inlet Connection Size 1/4 in

Description

Needle Scaler Kit, Body Style - Air Tools In-Line, Duty Cycle - Air Tools General Duty, Stroke Length 9/16 in, Blows per Minute - Air Tools 12,000, Air Inlet Size - Air Tools 1/4 in NPT, Average CFM @ 15 Second Run Time 6.0, CFM @ Full Load 16.0, Required Pressure 90 psi, Min. Hose Size 1/4 in, Overall Length 8 7/8 in, Design Needle, Shank Round, Housing Lock Needle, Throttle Lever, Standards ISO 8573-1 Quality Class 2.4.3, For Use With Needles, Includes (12) Needles

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.