Shop All Portable Gas Heaters
Master
Portable Oil and Kerosene Torpedo Heater
Mfr # MH-80TBOA-OFR
Zoro # G610934990
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Wire
- Ignition Type Continuous Spark
- Heating Area 2,000 sq ft
- Manufacturers Warranty Length 1 yr
- Standards CSA
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # MH-80TBOA-OFR
- Zoro # G610934990
- UPC # 657888218012
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Height | 14 in |
Overall Width | 22 in |
Overall Length | 22 in |
Overall Depth | 21 in |
Description
Portability Handheld Portable, Heating Capacity Output 80,000 BtuH, Heating Area 2,000 sq ft, Tank Capacity 4 gal, Hours on One Filling 6 hr, Ignition Type Continuous Spark, Ignition Power Source Spark Plug, On/Off Switch Included Yes, Fuel Gauge Included Yes, Power Failure Indicator Included Yes, Digital Temperature Readout Included Yes, LED Diagnostics Included Yes, Built-In Air Pressure Gauge Included Yes, Thermal Overheat Protection No, Flame-Out Sensor Included Yes
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGH GUY Condenser, Dia 5/16, 8 32(M)Thread, L 4 1/2 (3HHC4)
- BELL & GOSSETT Heat Exchanger, 30 Plates, 0.0159 Gal/Chnl (BP410-30-LCA)
- NU-CALGON Condensate Pan Treatment, 15t, Light Brown (4296-24)
- AIRMASTER FAN Air Circulator 20" Non-Oscillating (37114)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- MASTER Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-40-GFA)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- HEAT WAGON Step Down Gas Pressure Regulator, 10"L, Gray (B-42)
- DEWALT Convection Portable Gas Heater, LP, 12,000 BtuH, 135 cfm, 17 1/8 in Wx (DXH12B)
- Master Gas Heaters & Accessories