Shop All Portable Commercial Oil Heaters
Master
Portable Oil and Kerosene Torpedo Heater
Mfr # 140TMHD-KFA
Zoro # G106629645
product price: $549.99
/ea
Free Shipping & Returns
$549.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tank Capacity 10 gal
- Fuel Consumption 1 gph
- Air Flow 540 cfm
- Heating Area 3,500 sq ft
- Hours on One Filling 9 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # 140TMHD-KFA
- Zoro # G106629645
- UPC # 657888210016
- Country of Origin China
- Category Portable Commercial Oil Heaters
Dimensions
Overall Height | 41 in |
Overall Width | 22 in |
Manufacturers Warranty Length | 1 yr |
Overall Length | 25 in |
Description
Product Type Torpedo Forced Air Heater, Portability Wheeled Mounted, Heating Capacity Output 140,000 BtuH, Heating Area 3,500 sq ft, Tank Capacity 10 gal, Hours on One Filling 9 hr, Ignition Power Source Flames, On/Off Switch Included Yes, Fuel Gauge Included Yes, Built-In Air Pressure Gauge Included Yes, Automatic Safety Shut-Off Included Yes, Overall Height 41 in, Overall Length 25 in, Air Flow 540 cfm, Amperage 2.4 A, Firing Type Direct-Fired, Frequency 60 Hz, Fuel Consumption 1 gph
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Strip Heater, 30-1/2 In. L, 1200 Deg F (OS1430-1250B)
- ALL-FILTERS 14X18X1 Merv 8 Pleated AC Furnace Air Filter, 6PK (14181.8 6PK)
- TJERNLUND PRODUCTS Ducting Kit, For Use With 6KXZ0 (DT2-6)
- EXTRACT-ALL Exhaust Blower, Universal Mount (B-982-1A)
- MASTER Portable Oil and Kerosene Torpedo Heater (215TMHD-KFA)
- MASTER Kerosene Forced Air Heater, 75,000 BtuH, Kerosene/Diesel, 240 cfm (MH-80T-KFA)
- MASTER Oil Fired Radiant Heater, 80,000 BtuH, 1,750 sq ft Heat Area 4 gal (MH-80-OFR)
- DEWALT Kerosene Heater 175Kbtu (F340772)
- DYNA-GLO Kerosene Forced Air Heater, 400,000 BtuH, 1,400 cfm, 13.0 gal (KFA400DGD)
- HEAT WAGON Oil Fired Torpedo Heater, 350,000 / 231,000 BtuH, 3,250 cfm, 57 gal (HVF410)
- OPTIMUS Digital 7 Fin Oil Filled Radiator Heater (OP382434)
- Master Portable Commercial Oil Heaters