Shop All Portable Gas Heaters
Master
Portable Gas Torpedo Heaters
Mfr # MH-60VBOA-GFA
Zoro # G010934989
Free Shipping & Returns
$199.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Air Flow 300 cfm
- Includes Wire
- Ignition Type Continuous Spark
- Manufacturers Warranty Length 1 yr
- Heating Area 3,800 sq ft
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master
- MFR # MH-60VBOA-GFA
- Zoro # G010934989
- UPC # 657888200628
- Country of Origin China
- Category Portable Gas Heaters
Dimensions
Manufacturers Warranty Length | 1 yr |
Overall Depth | 26 in |
Overall Height | 15 in |
Minimum Cylinder Size | 20 lb |
Overall Width | 9 in |
Description
Portable Gas Torpedo Heaters, Fuel Type Propane, Heating Capacity Output 150,000 BtuH, Heating Area 3,800 sq ft, Minimum Cylinder Size 20 lb, Ignition Type Continuous Spark, Ignition Power Source Battery, Thermostat Included No, Overall Height 15 in, Overall Width 9 in, Overall Depth 26 in, Automatic Safety Shut-Off Included Yes, On/Off Switch Included Yes, For Use Indoors/Outdoors Indoor Only, Air Flow 300 cfm, Amperage 0.6 A, Firing Type Direct-Fired, Frequency 60 Hz
Restrictions
- WARNING: This product can expose you to chemicals including Lead compounds, which is known to the State of California to cause cancer, and Lead, which is known to the State of California to cause birth defects or other reproductive harm. For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARMSTRONG 56W61 R100997-02 Mini Hot (56W61)
- PORTACOOL Portacool„¢ Rough-Terrain Caster Kit for Evaporative Coolers (PARPACCST700)
- RITTAL Enclosure AC, Wall Mount, 3620 BtuH (3304510)
- DAYTON Light-Duty Industrial Fan 20" Non-Oscillating, 120VAC, 8662/9183 CFM (2LY96)
- MASTER Forced Air Heater, Liquid Propane, 150,000 BtuH, 400 cfm, 9 7/64 in Wx (150VMHD-GFA)
- MASTER Forced Air Heater, Liquid Propane, 40,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-40-GFA)
- MASTER Forced Air Heater, Liquid Propane, 375,000 BtuH, 1,500 cfm, 13 in Wx (MH-375T-GFA)
- MASTER Forced Air Heater, Liquid Propane, 60,000 BtuH, 300 cfm, 7 7/64 in Wx (MH-60V-GFA)
- MASTER Forced Air Heater, Liquid Propane, 125,000 BtuH, 400 cfm, 9 7/64 in Wx (MH-125V-GFA)
- SURE FLAME Indirect Gas Heater, Vapor Propane, Natural Gas, 400,000 BtuH, 82 in L (IX405)
- DAYTON Torpedo Portable Gas Heater, Liquid Propane, 120,000 to 150,000 BtuH (3VE58)
- Master Portable Gas Heaters