Shop All Portable Electric Heaters
This Product is Discontinued
Master
Portable Electric Heater, 3000, 240V, 1 Phase, 10200 BtuH (Discontinued)
Mfr # MH-53-240
Zoro # G1854170
Free Shipping & Returns
This Product is Discontinued
Key Features
- BtuH Output 10200
- Watts 3000
- Width 12.6"
- Height 16.3"
- Phase 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master
- MFR # MH-53-240
- Zoro # G1854170
- UPC # 657888120537
- Country of Origin China
- Category Portable Electric Heaters
Dimensions
Width | 12.6" |
Height | 16.3" |
Details
BtuH Output | 10200 |
Watts | 3000 |
Phase | 1 |
Item | Portable Electric Heater |
Voltage | 240V |
Amps AC | 15 |
Description
Portable Electric Heater,10200 BTU
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.