Shop All Filter, Regulator, Lubricator
Master Pneumatic
V-FR-L 3/8, PRTS, GAGE, BRKT
Mfr # BDMV3A0C1K13
Zoro # G805973315
Free Shipping & Returns
$841.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drain Type Manual
- Connection Size - Air Treatment 3/8" NPTF
- Max. Incoming Pressure - Air Treatment 150 psi
- Bowl Material Metal
- Adjustment Range 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # BDMV3A0C1K13
- Zoro # G805973315
- Country of Origin United States
- Category Filter, Regulator, Lubricator
Dimensions
Connection Size - Air Treatment | 3/8" NPTF |
Details
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Bowl Material | Metal |
Adjustment Range | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GUARDAIR Polyurethane Hose, 1/4" NPT x 12 ft. L (14X12B04)
- CLESCO 3/4 In Bore-Set Screw Type Mounted Ball Bearing - Flange, F2Cl-Bs-075 (F2CL-BS-075)
- FUJI ELECTRIC Variable Frequency Drive, 2 HP, 380-480V (FRN002F1S-4U)
- CONTINENTAL CONTITECH BX43 Cogged V-Belt, 46" Outside Length, 21/32" Top Width, 1 Ribs (BX43)
- MASTER PNEUMATIC COMB AID V10-F/R-L 1/4 (VCFDRL10-2)
- MASTER PNEUMATIC FIL-REG-LUB 3/8 (FRL60D-3NG)
- MASTER PNEUMATIC FD60 L60D R75 (FDRL65D-3)
- MASTER PNEUMATIC MOD COMB AID FIL-REG LUB (MCFDRL60D-4)
- MASTER PNEUMATIC MINI AID FRL 1/8 (FDRL55-1Q)
- ARO FRL, 1/4 In. NPT, 46 cfm, 150 psi (C38121-800)
- GROZ Filter Element, 5 Microns, Heavy Duty (F582049)
- Master Pneumatic Filter, Regulator, Lubricator