Shop All Compressor Air Filters
Master Pneumatic
(UP) MOD COAL FILTER
Mfr # FC10P-2W
Zoro # G005963314
product price: $55.35
/ea
$55.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" BSPP
- Filter Rating 0.3 micron
- Drain Type Manual
- Max. Incoming Pressure - Air Treatment 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FC10P-2W
- Zoro # G005963314
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" BSPP |
Details
Bowl Material | Plastic |
Filter Rating | 0.3 micron |
Drain Type | Manual |
Max. Incoming Pressure - Air Treatment | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEESON Washdown Motor, 1 HP, Face/Base, 11-7/8in.L (113583.00)
- D&D Timing Belt, H, 2 x 36in PL, T72 (360H200)
- BELL & GOSSETT 3/4" FNPT Cast Iron Flo-Control Valve (107034)
- OETIKER Screw Clamp, SS, Nom.Size. 1-37/64 In, PK10 (17800176-10)
- MASTER PNEUMATIC AID FILTER 1/2 (FD100-4)
- MASTER PNEUMATIC AID FILTER 3/4 (FD100-6X)
- MASTER PNEUMATIC COAL FIL 1/2, MTL BWL (BFC380-4)
- MASTER PNEUMATIC FILTER 1/2 (F100-4E4)
- MASTER PNEUMATIC AID FILTER BOWL ASSY (AFD103-6M)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- INTERSTATE PNEUMATICS Compressor Air Intake Filter Metal Body 5 Inch Dia - 3/4 Inch MPT w/Paper Cartridge (SA13)
- Master Pneumatic Compressed Air Treatment