Shop All Compressor Air Filters
Master Pneumatic
(UP) AID FILTER 1/4
Mfr # FD10P-2
Zoro # G005962027
product price: $52.09
/ea
$52.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Incoming Pressure - Air Treatment 150 psi
- Drain Type Internal Automatic
- Filter Rating 5 micron
- Bowl Material Plastic
- Connection Size - Air Treatment 1/4" NPTF
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # FD10P-2
- Zoro # G005962027
- Country of Origin United States
- Category Compressor Air Filters
Dimensions
Connection Size - Air Treatment | 1/4" NPTF |
Details
Max. Incoming Pressure - Air Treatment | 150 psi |
Drain Type | Internal Automatic |
Filter Rating | 5 micron |
Bowl Material | Plastic |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA 3/8" MNPT Nickle Brass Check Valve (82663-06)
- TRIM Cutting Oil, 54 gal. (OM287/54)
- PLEWS-EDELMANN 3 Way Loading Heavy Duty Lever Action Grease Gun (30-475)
- LOC-LINE Elbow, Black, 3/4", PK20 (69555-BLK)
- MASTER PNEUMATIC MODULAR AID FILTER (FD10)
- MASTER PNEUMATIC FILTER 1/2 (F100-4)
- MASTER PNEUMATIC MODULAR COALESCENT FILTER (FC10)
- MASTER PNEUMATIC MINI FILTER 1/4 (F50-2)
- MASTER PNEUMATIC FILTER 1/2 (F380-4)
- MASTER PNEUMATIC AID FILTER 3/4 (BFE100-6X)
- ARO Compressed Air Filter, 150 psi, 2.87 In. W (F35331-400)
- Master Pneumatic Compressor Air Filters