Shop All Pilot Air Control Valves
Master Pneumatic
R.PILOT 3/2VALVE WITH DPB
Mfr # V470-8N8W
Zoro # G705972968
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1" BSPP
- Pressure Range (PSI) 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V470-8N8W
- Zoro # G705972968
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1" BSPP |
Details
Pressure Range (PSI) | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF Radial Ball Bearing, Open, 45mm Bore Dia (6209 JEM)
- KOYO Needle Roll Thrust Brg, 916, 9/16in Bore (NTA-916)
- SKF SKF-51114, Single Row Ball Brgs, 51114 (51114)
- KROIL 10 Oz. Penetrant with Silicone Aerosol (aka SiliKroil), Multipurpose, Rust Loosening, 4PK (AZSK102C4)
- FESTO Solenoid Valve JMFH-5-1/8 (JMFH-5-1/8)
- FESTO Solenoid Valve VUVG-L10-P53E-ZT-M7-1P3 (VUVG-L10-P53E-ZT-M7-1P3)
- FESTO Pneumatic Valve VUWS-L30-B52-G38 (VUWS-L30-B52-G38)
- FESTO Solenoid Valve MFH-5/3G-1/4-B (MFH-5/3G-1/4-B)
- FESTO Solenoid Valve VUVG-L14-B52-T-G18-1R8L (VUVG-L14-B52-T-G18-1R8L)
- FESTO Pneumatic Valve VUWG-L14-B52-G18 (VUWG-L14-B52-G18)
- FESTO Solenoid Valve VUVG-B10-B52-ZT-F-1P3 (VUVG-B10-B52-ZT-F-1P3)
- Master Pneumatic Pneumatic Valves