Shop All Pilot Air Control Valves
Master Pneumatic
R.PILOT 3/2VALVE WITH DPB
Mfr # V470-8N8
Zoro # G505972953
product price: $717.99
/ea
Free Shipping & Returns
$717.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Port Size 1" NPTF
- Pressure Range (PSI) 150 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # V470-8N8
- Zoro # G505972953
- Country of Origin United States
- Category Pilot Air Control Valves
Dimensions
Valve Port Size | 1" NPTF |
Details
Pressure Range (PSI) | 150 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Air Capsule (CP-50-37)
- SPEEDAIRE Starter (CC1041147)
- ALEMITE 3Point Header Block, 18 In Female Nptf Thread, 234 In Oal, 42702 (42702)
- SKF SKF 6007RSJEM, Single Row Ball Bearings (6007RSJEM)
- CONRADER Unloader Pilot Valve, 115-130 PSI (RCB-HU 115-130)
- PARKER Valve, Air Pilot, 4 Way, 1/8 In Port (B380000XXC)
- FESTO Plug Socket With Cable NEBV-H1G2-P-2.5-N-LE2 (NEBV-H1G2-P-2.5-N-LE2)
- FESTO Supply Manifold VABM-B10-25-G12-6-P53 (VABM-B10-25-G12-6-P53)
- FESTO Pneumatic Valve VL-5-1/8 (VL-5-1/8)
- FESTO Solenoid Valve VUVS-L25-B52-D-G14-F8-1C1 (VUVS-L25-B52-D-G14-F8-1C1)
- FESTO Blanking Plate VABB-L1-10-S (VABB-L1-10-S)
- Master Pneumatic Pilot Air Control Valves