Shop All Vacuum & Pressure Relief Valves
Master Pneumatic
RELIEF VALVE1/4, 1-200, NEO
Mfr # CX-2B0B2A0-2B
Zoro # G805996604
product price: $100.99
/ea
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size - Hydraulic Valves 1/4" NPTF
- Pressure Adjustment Range 0 to 100 psi
- Max. Pressure 300 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # CX-2B0B2A0-2B
- Zoro # G805996604
- Country of Origin United States
- Category Vacuum & Pressure Relief Valves
Dimensions
Port Size - Hydraulic Valves | 1/4" NPTF |
Details
Pressure Adjustment Range | 0 to 100 psi |
Max. Pressure | 300 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 3/4" ID Nonmetallic Set Collarshaft Collar, Acetal (NC-075)
- NORGREN Diaphragm Kit Relieving (3407-02)
- CHIEF WT Welded Hydraulic Cylinder: 2 Bore x 12 Stroke - 1.25 Rod (212678)
- TRITAN Deep Grv Ball Brng, Inch, 2 Rubber Seals, Flanged, 0.5-in. Bre, 1.125-in. OD, 1.2252-in. Flange Dia. (FR8 2RS PRX)
- MASTER PNEUMATIC RELIEF VALVE 1/4 (RV56-2)
- CONTROL DEVICES Vacuum Relief Valve, 2" NPT Inlet Port (VRG200-001)
- CONTROL DEVICES Vacuum Relief Valve, 1" NPT Inlet Port (VRGSS100-001)
- ZURN 34-TPKXLPR - Tail Piece Kit (Press Fit) (34-TPKXLPR)
- SMC Pressure Relief, 3 Port, 50" Body (VHS50-N06B-Z)
- WATTS 3L Relief Valve 3/4" 150 Psi (3L)
- CONTROL DEVICES Vacuum Relief Valve, 3" NPT Inlet Port (VRG300-001)
- Master Pneumatic Vacuum & Pressure Relief Valves