Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR
Mfr # R13M-M10AG
Zoro # G505846698
product price: $56.65
/ea
$56.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 10 mm Fitting for Tubing
- Max. Inlet Pressure - Regulators 150 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R13M-M10AG
- Zoro # G505846698
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 10 mm Fitting for Tubing |
Details
Max. Inlet Pressure - Regulators | 150 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNAQUIP CONTROLS 1-1/2" FNPT Brass Pneumatic Ball Valve 3-Way (PYHG7AUSR07510A)
- GATES 1143 mm Outside Length, 13 mm Top Width, 1 Ribs (4L450K)
- ZORO SELECT 3/4" Fixed Bore 2 Groove Standard V-Belt Pulley 3.55" OD (2BK3434)
- BAILEY HYDRAULICS Ball Joints Rod End 3/8-24 Male Stud 3/8-24 Female With Dirt Shield (170107)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MASTER PNEUMATIC REG PISTON NON-REL 0-125 (R10MAH)
- NUMATICS Regulator, 1 in, Aluminum, 2.43 lb (8653AR006FA00H0)
- Master Pneumatic Pneumatic System Components