Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1/4
Mfr # R350-2
Zoro # G705846320
product price: $67.65
/ea
$67.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R350-2
- Zoro # G705846320
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- D&D 42 1/2" Outside Length, 3/8" Top Width, 1 Ribs (3V425)
- CONTINENTAL CONTITECH B210 Wrapped V-Belt, 213" Outside Length, 21/32" Top Width, 1 Ribs (B210)
- QA1 Female Rod End, RH, 3/8-24 (CFR6)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- Master Pneumatic Pneumatic Regulators