Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1/2
Mfr # R75-4HTSR303
Zoro # G605846475
product price: $68.75
/ea
$68.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/2" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R75-4HTSR303
- Zoro # G605846475
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/2" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Thrust Washer, dia. 0.500in, 0.03in. Thick (TRA815)
- NSK NSK 6209 2Z, 6200 Series Single Row Deep Groove Ball Bearing (6209 2Z)
- ELESA Oil fill plugs for high pressures, TCR.20x1.5 (TCR.)
- AIGNEP USA Y-Connector, Composite, 3/8" Tube, 250 psi (85310-06)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- FAIRCHILD Air Volume Booster 1/2In 250Psi Npt Pneumatic Regulator (4514)
- Master Pneumatic Pneumatic Regulators