Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1
Mfr # R180M-8
Zoro # G705847600
product price: $146.99
/ea
Free Shipping & Returns
$146.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R180M-8
- Zoro # G705847600
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALIFORNIA AIR TOOLS Ultra Quiet Oil-Free Air Compressor 20 gal 4-HP Only 75 dB (20040C)
- GLOBAL G2SC-300-B Two-Piece Clamping Collar (G2SC-300-B)
- MILTON Industrial Red Coupler/Plug Kit, 14 pcs. (S-314MKIT)
- SKF SKF 6311Z/C3, Single Row Ball Bearings (6311Z/C3)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- MASTER PNEUMATIC DIA.H20 REG 1/4, SEAT, 0-30 (R54MB-2ACL30)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- Master Pneumatic Pneumatic System Components