Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1", GAGE, MTL NUT
Mfr # IR180M-8GPN
Zoro # G905961908
product price: $225.99
/ea
Free Shipping & Returns
$225.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 15 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # IR180M-8GPN
- Zoro # G905961908
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 15 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON BX28 Cogged V-Belt, 31" Outside Length, 21/32" Top Width, 1 Ribs (5TXL3)
- BALDOR-RELIANCE Capacitor-Start General Purpose Motor, 1/2 HP, 115/230V AC Voltage, 48 Frame, 1,725 Nameplate RPM (L3409M)
- TRITAN Radial Ball Bearing, SS, 30mm, SS6206 2RS (SS6206 2RS FM222)
- DOMNICK HUNTER Oil Water Separator, 124 SCFM Max (ES2150)
- MASTER PNEUMATIC REG 1 W/ INT CHECK (R180M-8E)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- MASTER PNEUMATIC PILOT REGULATOR 1 1/2" (PR180M-12)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- KEYSCO TOOLS Mini Air Regulator, Adj., Black Steel (77335)
- Master Pneumatic Pneumatic System Components