Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1-1/2, 0-150
Mfr # R180-12H
Zoro # G605961123
product price: $223.99
/ea
Free Shipping & Returns
$223.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R180-12H
- Zoro # G605961123
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/8" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, PS, 20mm, 6304-2RS (6304 2RS/C3 PRX)
- CLESCO SRB-101220 Steel Reducer Bushing (SRB-101220)
- DAYTON Pillow Block Bearing, Ball, 5/8" Bore (3FDA3)
- PARKER Swivel Connect, Zinc Steel, Female ORFSxM, 1In (16 F6L-S)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- FESTO Pressure Regulator LR-1/2-D-MIDI (LR-1/2-D-MIDI)
- Master Pneumatic Pneumatic Regulators