Shop All Pneumatic Regulators
Master Pneumatic
REGULATOR 1", 0-150, TEE
Mfr # R180M-8HT
Zoro # G705960262
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R180M-8HT
- Zoro # G705960262
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- REELCRAFT 3/8" x 25 ft. Spring Return Hose Reel, Max 300 psi, w/Hose (RT625-OLP)
- SMC Speed Control Valve, 8mm Tube, 3/8 In (AS3002F-08)
- DAYTON Speed Reducer, C-Face, 56C, 40:1 (4RP07)
- REZNOR 137044 1/4 Hp 115 Motor With (137044)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- DIXON Wilkerson by Self-Relieving Standard Compact Regulator without Gauge, 1/2 in NPT/BSPP-G, 88 SCFM Flo (R16-04R)
- Master Pneumatic Pneumatic Regulators