Shop All Pneumatic Regulators
Master Pneumatic
REG 1 W/ INT CHECK
Mfr # R180M-8E
Zoro # G005961358
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Master Pneumatic
- MFR # R180M-8E
- Zoro # G005961358
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON 5L550 V-Belt, 55" Outside Length, 21/32" Top Width, 1 Ribs (5L550)
- DDS Shaft Seal, 25 x 45 x 11 mm., TC, Nitrile Rubber (254511TC)
- MARTIN SPROCKET & GEAR Gear Spur 14 1/2 Deg Steel, S624 (S624)
- MILLENNIUM FILTER Hydraulic Filter, replaces HYDAC-HYCON 2071582, Return Line, 20 micron (ZX-2071582)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- MASTER PNEUMATIC REGULATOR 1", GAGE, MTL NUT (IR180M-8GPN)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- MASTER PNEUMATIC PISTON REG 1/4 (R55M-2)
- MASTER PNEUMATIC REGULATOR 2 (R200-16)
- WILKERSON Air Regulator, 1/2 In. NPT, 80 cfm, 300 psi (SR2-04-KAS0)
- Master Pneumatic Pneumatic System Components