Shop All Pneumatic Regulators
Master Pneumatic
REG 1" NON-REL, 0-150, TEE
Mfr # R180M-8AHT
Zoro # G805961367
product price: $179.99
/ea
Free Shipping & Returns
$179.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R180M-8AHT
- Zoro # G805961367
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Aftermarket CRAFTSMAN 954-04060B Replacement Belt, 4LK970 (4LK970)
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1 HP, 230VAC, Altivar (ATV12H075M2)
- WEATHERHEAD Draincock 1/4In Pipe Thread (145)
- ZORO SELECT Fitting Kit, Grease, 100 pcs. (5JJ02)
- MASTER PNEUMATIC DIA.REG 1/4 (R56M-2)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- MASTER PNEUMATIC DIA REG 1/4, NON-REL, 0-125 (CX-1B0A1C0-AC)
- MASTER PNEUMATIC REG 1/4, REVERSE FLOW (R75-2E)
- MASTER PNEUMATIC REG CONSTANT BLEED 1/2 (IR100-4)
- DIXON Series 1-Standard Regulator, 3/4" (R74G-6R)
- Master Pneumatic Pneumatic Regulators