Shop All Pneumatic Regulators
Master Pneumatic
PSTN REG 1/8NON-REL, NO GA
Mfr # R55M-1ANP
Zoro # G205960816
product price: $28.15
/ea
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/8" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R55M-1ANP
- Zoro # G205960816
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/8" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FESTO Profile Cylinder DNC-15/8"-8"-PPV-A (DNC-15/8"-8"-PPV-A)
- TSUBAKI Sprocket , 60 Chain Size, 12 # of Teeth (60JA12)
- BALDOR-RELIANCE 3-Phase General Purpose Motor, 1 1/2 HP, 143T Frame, 208-230/460V AC Voltage, 3,500 Nameplate RPM (EM3550T)
- CHIEF WP Welded Hydraulic Cylinder: 3 Bore x 40 Stroke - 1.5 Rod (287265)
- MASTER PNEUMATIC REGULATOR 3/8 (R100-3L)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC REGULATOR 1 (R180M-8)
- MASTER PNEUMATIC REGULATOR 1/2 (R100-4)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- FESTO Pressure Booster DPA-63-10 (DPA-63-10)
- Master Pneumatic Pneumatic System Components