Shop All Pressure Regulators
Master Pneumatic
PISTON WATER REG 1/4, 0-8
Mfr # R53MB-2AL8
Zoro # G405961088
product price: $56.29
/ea
$56.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Connection Type NPTF
- Max. Pressure 300 psi
- Pressure Adjustment Range 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R53MB-2AL8
- Zoro # G405961088
- Country of Origin United States
- Category Pressure Regulators
Details
Connection Type | NPTF |
Max. Pressure | 300 psi |
Pressure Adjustment Range | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE VALVE 2" FNPT Brass Ball Valve Inline (2" BA-475BLL)
- MIRREDGE 1-1/2" W, Mirror Strips (15236)
- ZORO SELECT PVC Van-Stone Flange, Socket, 1-1/2 in Pipe Size (854-015)
- ZORO SELECT 3/4" FNPT Brass Gas Ball Valve Inline (110-224C)
- MASTER PNEUMATIC DIA WATER REG 1/8, 0-50 (R54MB-1AL)
- MASTER PNEUMATIC DIA.WATER REG 1/4, 0-15 (R54MB-2AL15)
- SPENCE Pressure Regulator, 1-1/2In, 20 to 150 psi (E-C1G9A1B1AN1)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 LF 26AB)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- WATTS Steam Pressure Regulator, 1in, 10-30psi (152A 10-30)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST33BPX4)
- Master Pneumatic Valves