Shop All Pneumatic Regulators
Master Pneumatic
PISTON REG 3/8, GAGE
Mfr # R67-3G1
Zoro # G705960361
product price: $222.99
/ea
Free Shipping & Returns
$222.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 3/8" NPTF
- Max. Inlet Pressure - Regulators 400 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R67-3G1
- Zoro # G705960361
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 3/8" NPTF |
Details
Max. Inlet Pressure - Regulators | 400 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT V-Belt Sheave, 2.5 lb, Cast Iron (AK61H)
- FESTO Standards-Based Cylinder DSBC-32-500-PPSA-N3 (DSBC-32-500-PPSA-N3)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- THOMSON Accumini Carriage, Clearance, 19 mm H (CD15AAAH)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R380-6C3H)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REGULATOR (R11M-1AL15)
- MASTER PNEUMATIC PILOT REGULATOR 3" (PR300-24)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- S & H INDUSTRIES AIR REGULATOR BRASS MINI (KE77336)
- Master Pneumatic Pneumatic System Components