Shop All Pneumatic Regulators
Master Pneumatic
PISTON REG 1/4, 0-125
Mfr # R55M-2H
Zoro # G805961619
product price: $26.39
/ea
$26.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1/4" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R55M-2H
- Zoro # G805961619
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1/4" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 100 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYNABRADE Housing for Model 40335, 20,000 RPM (15363)
- NSK NSK-6313Z, 6300 Series Single Row Deep Groove Ball Bearing, 6313Z (6313Z)
- CONTINENTAL V-belt, 120 in L, 1/2 in W Top, Rubber (841200)
- PARKER Coupler Body, Steel, 3/8 In. Pipe, 110 cfm (16E)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- MASTER PNEUMATIC PILOT REG 1/2, NON-REL, RED (PR380-4AC2)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- MASTER PNEUMATIC REGULATOR 1-1/2, 0-150 (R180-12H)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- INTERSTATE PNEUMATICS 1/4 Inch Regulator w/o Gauge (WR1130-D)
- Master Pneumatic Pneumatic System Components