Shop All Pneumatic Parts
Master Pneumatic
PISTON 1/4, 0-125, MTL NUT
Mfr # R55M-2HPN
Zoro # G605997986
product price: $31.49
/ea
$31.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Pressure 300 psi
- NPT (In.) 1/4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # R55M-2HPN
- Zoro # G605997986
- Country of Origin United States
- Category Pneumatic Parts
Details
Max. Pressure | 300 psi |
NPT (In.) | 1/4 |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TB WOODS L-Jaw Coupling Hub, L090, Sint Iron, 19mm (L09019MM)
- DAYTON AX48 Cogged V-Belt, 50" Outside Length, 1/2" Top Width, 1 Ribs (6L237)
- SPEEDAIRE Muffler, Exhaust, 1" NPT, 1-5/16" Hex (6F601)
- COXREELS Swivel Seal Kit, 1/4In Nitrile O-Ring (1969-SEALKIT)
- MASTER PNEUMATIC 5 PIECES, BAGGED TOGETHER (KV37-197)
- MASTER PNEUMATIC GAGE 2" 0-200 1/4"BACK MT (200-BDD)
- MASTER PNEUMATIC MTG BRACKET KIT (K60R-15)
- MASTER PNEUMATIC CLAMP ASSEMBLY (A118-105)
- MASTER PNEUMATIC POLYETHYLENE ELEMENT KIT (KA130-27PE5)
- MASTER PNEUMATIC RESERVOIR (M476RP)
- NUMATICS Mounting Bracket, Series 653 (P653AT503860003)
- Master Pneumatic Compressor, Air Tank & Pneumatic Tool Parts