Shop All Pneumatic Regulators
Master Pneumatic
PILOT REGULATOR 1"
Mfr # PR180M-8
Zoro # G605961451
product price: $367.99
/ea
Free Shipping & Returns
$367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PR180M-8
- Zoro # G605961451
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Truflex V-Belts, 4L180 (4L180)
- MATRIX MANAGEMENT Prolube 43972 Grease Fitting Set, SAE, 80-piece (43972)
- RUBBERWORX 3" X 15FT GREEN PVC WATER SUCTION HOSE CPLD CRIMPED C X E ALUMINUM (GPVC-3X15-CEAL)
- SEALMASTER Gold Brgs Unit Matl (ER 31T)
- MASTER PNEUMATIC REGULATOR 3/4, 0-175 (R100-6H)
- MASTER PNEUMATIC REG 1/2, L.KNOB, 0-200, GAGE (R350-4BHG)
- MASTER PNEUMATIC REGULATOR (R55M-1L30P)
- MASTER PNEUMATIC REGULATOR 1 W/GAGE (R180M-8HG)
- MASTER PNEUMATIC PISTON BRASS REGULATOR (R55MB-1HPF)
- MASTER PNEUMATIC PISTON REG 1/8, 0-125 (R55M-1H)
- INTERSTATE PNEUMATICS CO2 Regulator - Solid Aluminum Body 0-125 PSI (WRCO2)
- Master Pneumatic Pneumatic System Components