Shop All Pneumatic Regulators
Master Pneumatic
PILOT REG 1 NON-RELIEVING
Mfr # PR180M-8A
Zoro # G405961477
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Port Size 1" NPTF
- Max. Inlet Pressure - Regulators 300 psi
- Adjustment Range - Regulators 0 to 200 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Master Pneumatic
- MFR # PR180M-8A
- Zoro # G405961477
- Country of Origin United States
- Category Pneumatic Regulators
Dimensions
Port Size | 1" NPTF |
Details
Max. Inlet Pressure - Regulators | 300 psi |
Adjustment Range - Regulators | 0 to 200 psi |
Description
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INA Needle Brg, Drawn Cup, Bore 0.375 In (SCE68)
- DAYTON DC Motor, PM, TENV, 1/7 HP, 1750rpm, 12/24VDC (4Z143)
- FESTO Pressure Switch PEV-1/4-B (PEV-1/4-B)
- FESTO Plug Socket MSSD-EB-M12-24VDC-SD-EX (MSSD-EB-M12-24VDC-SD-EX)
- MASTER PNEUMATIC EXT.REL PILOTED REG 3/4 (PRH100-6)
- MASTER PNEUMATIC PILOT REGULATOR 1/2 (PR100-4)
- MASTER PNEUMATIC REGULATOR 1", GAGE, MTL NUT (IR180M-8GPN)
- MASTER PNEUMATIC REGULATOR 1/4 WITH GAGE (R60-2G)
- MASTER PNEUMATIC PISTON REG 1/8 (R55M-1)
- MASTER PNEUMATIC REGULATOR 1 1/2 (R180-12)
- POWERMATE Regulator, 1/2" NPT (P019-0336SP)
- Master Pneumatic Pneumatic System Components